
LITELINE 36W 24V Non-Dimming Driver with Hardwire Box
Description
LED-HWB-24V is a Class 2, constant voltage, 24V, LED driver with hardwire box; for use with 24V LED lighting products. Suitable for indoor use only.
Specifications
Brand Name | Liteline | Sub Brand | CV Driver |
Item Name | LED Hardwire Driver | Type | Class 2, Constant Voltage, Non-Dimmable |
Input Voltage | 100 - 240 VAC | Input Current | 1.5 A |
Output Voltage | 24 VDC | Output Current | 1.5 A |
Output Power | 36 W | Material | 20 ga Painted Steel |
Input Power | <0.5 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | 83% | Cord Length | 55 in |
Connection Type | 2.1 DC Jack and 18 AWG SPT Cord | Power Factor | >0.5 |
Length | 203 mm | Width | 113 mm |
Height | 41 mm | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 5 - 90% Relative Humidity | For Use With | Liteline® 24 V LED Lighting Products |
Standards | ETL Listed | UPC | 771250958228 |
Packages
1 - UNIT - 1 |