LITELINE LED-HWB-24V-60W 60W 24V Indoor LED Hardwire Box
Description
Indoor LED class 2 constant voltage driver with hardwire box for use with 24V LED fixtures. For use with power feeds equipped with 2.1 DC Jack, 60W max, power output: 24V.
Specifications
Brand Name | Liteline | Sub Brand | CV Driver |
Item Name | LED Hardwire Driver | Type | Non-Dimmable, Class-2 |
Color | White | Input Voltage | 100 - 240 V |
Input Current | 1.5 A | Output Voltage | 24 VDC |
Output Current | 2500 mA | Output Power | 60 W |
Material | 20 ga Painted Steel | Frequency Rating | 50/60 Hz |
Efficiency (%) | > 72/> 78 | Cord Length | 55 in |
Connection Type | DC 2.1 Jack | Power Factor | > 0.5 |
Length | 203 mm | Width | 113 mm |
Height | 41 mm | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 5 - 90% Operating RH, 5 - 90% Storage RH | For Use With | All Liteline® 24 V LED Lighting Products |
Standards | ETL Listed, cULus Listed | Application | For Dry Location, Indoor Applications |
UPC | 771250923011 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 | 24 - UNIT - 24 |