LITELINE LED-TP10-WH 12W 120V LED-TP10 Series LED Inline Driver, White
Description
The LED-TP10 Series is a 12 watt in-line driver for use with LED puck lights, LED strip and tape for undercabinet and cove lighting requirements.
Specifications
Brand Name | Liteline | Item Name | LED Plug-in Driver |
Type | Non-Dimmable, Class-2, Inline | Color | White |
Input Voltage | 100 - 240 V | Output Voltage | 12 VDC |
Output Current | 1 A | Output Power | 12 W |
Frequency Rating | 50/60 Hz | Cord Length | 6 ft |
Connection Type | DC 2.1 Jack | Power Factor | > 0.5 |
Length | 68 mm | Width | 51 mm |
Height | 25 mm | Mounting | Screw Mount |
Temperature Rating | 0 °C to 40 °C | For Use With | Liteline® 12 V LED Lighting, Including UCP-LED Series Undercabinet Pucks |
Standards | cULus Listed | Application | For Dry Location, Indoor Applications |
UPC | 771250910905 |
Packages
1 - UNIT - 1 |