
LITELINE UCT-LED24 12V 24W Transformer LED Driver, White
Description
This desktop LED driver for use with LED puck lights, LED strip and tape for under cabinet and cove lighting requirements. Provides a maximum of 24 watts at 12V DC constant voltage. Class 2 driver accommodates inputs of 100-240V with input frequency of 50/60Hz. Suitable for indoor applications.
Specifications
Brand Name | Liteline | Sub Brand | CV Driver |
Item Name | LED Desktop Driver | Type | Non-Dimmable, Class-2 |
Color | White | Input Voltage | 100 - 240 V |
Output Voltage | 12 VDC | Output Current | 1 A |
Output Power | 24 W | Frequency Rating | 50/60 Hz |
Cord Length | 6 ft | Connection Type | DC 2.1 Jack |
Power Factor | > 0.5 | Length | 76 mm |
Width | 48 mm | Height | 32 mm |
Mounting | Screw Mount | Temperature Rating | 0 °C to 40 °C |
For Use With | Liteline® 12 V LED Lighting Including UCP-LED Series Under Cabinet Pucks, 12 V LED Strips and A 12 V LED Tapes | Standards | cULus Listed |
Application | For Dry Location, Indoor Applications | UPC | 771250932389 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 6 - UNIT - 6 |