LUTRON LTEA4U1UKL-AV120 120V Compact Size Hi-Lume 1% 2-Wire LED Driver Forward-Phase Control
Description
The Hi-lume 1% 2-Wire LED Driver is a high-performance LED driver that provides smooth, continuous 1% dimming for virtually any LED fixture, whether it requires constant-current or constant-voltage. It is the most versatile LED driver offered today due to its compatibility with a wide variety of LED arrays, multiple form factors, andnumerous control options.
Specifications
Brand Name | Lutron | Sub Brand | Hi-lume |
Item Name | LED Driver | Type | Dimmable |
Input Current | 0.41 A | Output Voltage | 10 - 12 V |
Output Current | 3.3 A | Output Power | 40 W |
Frequency Rating | 50/60 Hz | Power Factor | > 0.9 at 40 W |
Length | 4.9 in | Width | 3 in |
Height | 1 in | Mounting | Junction Box |
Temperature Rating | 0 °C to 40 °C | For Use With | Selected Maestro Wireless, RadioRA 2, Homeworks QS, GRAFIK Eye QS, GRAFIK Systems, Quantum, C.L Dimmers, QwikFig |
Standards | UL Listed, RoHS Compliant, FCC Part 15 Compliant, Type TL Rated | Application | Lighting Control, Residential Applications at 120 VAC |
UPC | 784276075503 |
Packages
1 - UNIT - 1 |