Abbotsford
Final sale
phi100w416a24v120v60hz

PHILIPS LIGHTING 107961 100W 4.16Amp 120V Advance Xitanium LED Driver

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:107961

Description

These drivers are for hard-wired integration into outdoor luminaires for the most rugged applications. They operate to specification under wide temperature and electrical ranges to ensure reliability. Xitanium LED Drivers for outdoor applications offered in three main categories:• Fixed OutputThese drivers perform the basic necessary function for outdoor application, setting the standard for reliability and performance needed for outdoor lighting.• DimmableThese drivers include 0 – 10V dimming as well as adjustable Output Current (AOC) and Module Temperature Protection (MTP), typically. These features help address the growing demand for controllability and flexibility. 0 – 10V dimming allows the lighting system to be used with various controls for maximizing energy savings. AOC enables the OEM to maximize performance of the fixture and provides flexibility for use in multiple fixtures. MTP further enhances life and reliability in the event of misapplication. • ProgrammableThese drivers offer unparalleled flexibility with the ultimate feature set managed through a programmable interface. This allows the OEM to create a fixture portfolio to meet specific needs for a wide range of applications, using a minimum number SKUs to reduce complexity and simplify logistics.

Specifications

Brand Name Philips Lighting Sub Brand Xitanium®
Item Name LED Driver Type LED
Input Voltage 120 V Output Voltage 24 V
Output Current 4100 mA Output Power 100 W
Input Power 100 W Frequency Rating 50/60 Hz
Width 59.13 mm Standards RoHS Compliant
Application For Outdoor use UPC 781087080740

Packages

1 - UNIT - 1 1620 - SKID - 1620