Abbotsford
phi180w01125a200vssintf

SIGNIFY 514786 180W 70-210V XITANIUM LED Driver

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:514786

Description

Philips Advance Xitanium LED drivers with SimpleSet technology and auxiliary power supply extend the driver application scope to include simple self-contained control solutions for luminaires. The driver provides an additional auxiliary output for powering simple sensors (occupancy/photocell), and the driver has a built-in standby mode through the 0-10V leads. The additional auxiliary power output eliminates the need for a mains relay or power pack for the sensor and allows the sensor to turn the driver on/off and also operate the dimming function.

Specifications

Brand Name Philips Lighting Item Name LED Driver
Input Voltage 70 - 210 V Output Current 100 - 1250 mA
Output Power 180 W UPC 781087142455

Packages

1 - UNIT - 1