SIGNIFY 513127 54W 54V XITANIUM LED Driver
Description
Xitanium, Voltage Rating 0-10 V, Wattage 54 W, Type LED, Ballast Type Driver, Amperage .1-1.5A, UL certified, Linear Adjustable Current LED Drivers
Specifications
Brand Name | Philips Lighting | Item Name | LED Driver |
Input Voltage | 54 V | Output Power | 54 W |
UPC | 781087142875 |
Packages
1 - UNIT - 1 |