Abbotsford
phi55w0118ass120277vj6kv

SIGNIFY 518241 55W 120V XITANIUM LED Driver

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:518241

Description

XITANIUM,Application: Outdoor,Amperage Rating: .1-8A,Voltage Rating: 120-277V,Wattage: 55W,Type: LED Driver,Special Features: UL SimpleSet Outdoor

Specifications

Brand Name Philips Lighting Item Name LED Driver
Input Voltage 18 - 54 V Output Current 100 - 1800 mA
Output Power 55 W UPC 781087150474

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok