SIGNIFY 513168 75W 54V XITANIUM LED Driver
Description
Xitanium, Voltage Rating 0-10 V, Wattage 75 W, Type LED, Ballast Type Driver, Amperage .1-2.0A, UL certified, Linear Adjustable Current LED Drivers
Specifications
Brand Name | Philips Lighting | Item Name | LED Driver |
Input Voltage | 27 - 54 V | Output Current | 100 - 2000 mA |
Output Power | 75 W | UPC | 781087143223 |
Packages
1 - UNIT - 1 |