
PHILIPS LIGHTING 183343 80W 24VDC 790Amp Philips Advance Xitanium LED Electronic Driver, White
Description
Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hard-wire integration into outdoor luminaires for the most rugged applications. These drivers operate to specification under wide temperature and electrical ranges to ensure reliability.
Specifications
Brand Name | Philips Lighting | Sub Brand | Xitanium® |
Item Name | LED Driver | Type | LED |
Input Voltage | 120 V | Output Power | 80 W |
Frequency Rating | 50/60 Hz | Application | For Outdoor use |
UPC | 781087030691 |
Packages
1 - UNIT - 1 | 1260 - SKID - 1260 |