PHILIPS LIGHTING 181685 12W Philips Xitanium LED Electronic Driver, White
Description
Xitanium LED drivers Indoor are specially designed to operate LED solutions for general lighting applications such as downlighting, spot/accent lighting and linear lighting. The adjustable output current enables operation of various LED configurations from different LED manufacturers, as well as ensuring the solution can accommodate new LED generations – making it “future-proof”. Flexibility in luminaire design is assured thanks to an adjustable output current (AOC).
Specifications
Brand Name | Philips Lighting | Sub Brand | Xitanium® |
Item Name | LED Driver | Type | LED Driver |
Input Voltage | 120 V | Output Voltage | 33 V |
Output Current | 350 mA | Output Power | 12 W |
Frequency Rating | 60 Hz | Length | 132 mm |
Width | 1.18 in | Height | 0.87 in |
Application | For Indoor use | UPC | 781087025062 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1680 - UNIT = 1680 |