SIGNIFY CANADA LTD 503763 XITANIUM 150W 0.53A 280V 0-10V 347-480V
Description
Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hard-wire integration into outdoor luminaires for the most rugged applications. These drivers operate to specification under wide temperature and electrical ranges to ensure reliability. 1-10V dimming enables luminaires to be easily connected to a wide variety of sensors and control systems to facilitate dimming, thus maximizing energy savings.
Specifications
Brand Name | Philips Lighting | Sub Brand | Xitanium® |
Item Name | LED Driver HZ | Type | LED Driver |
Input Voltage | 0 - 10 V | Input Current | 0.53 A |
Output Voltage | 347 - 480 V | Input Power | 150 W |
Length | 8.3 in | Width | 2.32 in |
Height | 1.48 in | Application | Outdoor |
UPC | 781087137482 |
Packages
10 - UNIT - (10) |