Abbotsford
phixi050c140v054dsm1m

SIGNIFY 50W 0.1-1.4A 54V Advance Xitanium Downlight LED Driver

Price $74.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD
Manufacturer #:512509

Description

Xitanium, Voltage Rating 0-10 V, Wattage 50 W, Type LED, Ballast Type Driver, Amperage 1.4A, UL certified, Point Adjustable Current LED Drivers.The Advance Xitanium range of downlight LED drivers is designed to provideOEMs with ultimate flexibility. These models are compatible with standard0-10V dimming systems to deliver reliably smooth dimming performance downto a minimum of 1%. Enabled with SimpleSet technology, these drivers offerthe needed flexibility and performance for the application with precise tuningof drive currents, selectable dimming curves and adjustable minimum dimminglevels. The drivers' wide operating windows, compact size and simple currentadjustability allow luminaire manufacturers to easily design downlight fixtureswith desired lumen levels to suit the application

Packages

16 - UNIT - (16)