![phixio36c100v054dsm1m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282441096.jpg?preset=medium)
SIGNIFY 512475 36W 27-54V Xitanium LED Driver
Description
Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type LED, Ballast Type Driver, Amperage 1A, UL certified, Point Adjustable Current LED Drivers
Specifications
Brand Name | Philips Lighting | Item Name | LED Driver |
Input Voltage | 27 - 54 V | Output Current | 100 - 1000 mA |
Output Power | 36 W | UPC | 781087142073 |
Packages
1 - UNIT - 1 |