Abbotsford
phixio50c140v054bst1m

SIGNIFY 524199 50W 10-54V 100-1400MA LED Driver

Price $44.38 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:XI050C140V054BST1M

Description

The Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaries manufacturers to design linear fixtures with desired lumen levels to suit the application.

Specifications

Brand Name Signify Sub Brand Xitanium
Item Name LED Driver Type Linear
Input Voltage 120 - 277 VAC Input Current 1400 mA
Output Voltage 10 - 45 V Output Current 0.1 - 1.4 A
Output Power 50 W Input Power 58 W
Frequency Rating 50/60 Hz Length 14.17 in
Width 1.18 in Height 1 in
Mounting Feet Temperature Rating -20 to 50 °C
Standards cETLus Listed, RoHS Compliant UPC 781087155264

Packages

1 - UNIT - 1 2 - UNIT - 2