ACUITY 281L52 100W FieldSET Field-Programmable Outdoor LED Driver
Description
The FieldSET OTI 100W LED Driver is a programmable, dimmable LED driver allowing for replacement of failed drivers in industrial and outdoor luminaries. This programmable driver is compatible with the FieldSET LED Driver Programming Tool which provides visual and audio feedback programming. Replacement for industrial/outdoor drivers. Features an IP66 rated enclosure. Programmable with the FieldSET LED driver handheld programming tool. 0-10V Dimming to 10%.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 0.95 A at 120 V, 0.4 A at 277 V |
Output Voltage | 30 - 100 VDC | Output Current | 600 - 1250 mA |
Output Power | 100 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=88% at 120 V, >=90% at 277 V | Power Factor | >0.95 |
Length | 6.61 in | Width | 2.36 in |
Height | 1-1/2 in | Temperature Rating | -40 to 55 °C |
Degree of Protection | IP66 | Environmental Conditions | 95% Non-Condensing Humidity, Dry and Damp Rating |
Standards | CSA Certified, FCC Part 15 Class A, RoHS Compliant, UL E320395 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |