
ACUITY 281L58 180W FieldSET® OTi180W Field-Programmable Outdoor LED Driver
Description
The FieldSET OTi180W is an efficient, dimmable, linear LED driver for outdoor applications.This programmable driver is compatible with the FieldSET LED Driver Programming Tool which provides visual and audible feedback programming. The FieldSET OTi180W is designed for in-field programming and replacement.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 1.65 A at 120 V, 0.71 A at 277 V |
Output Voltage | 70 - 210 VDC | Output Current | 600 - 1250 mA |
Output Power | 180 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=91% at 120 V, >=93% at 277 V | Power Factor | >0.9 |
Length | 9.47 in | Width | 2.36 in |
Height | 1-1/2 in | Temperature Rating | -40 to 55 °C |
Degree of Protection | IP66 | Environmental Conditions | 95% Non-Condensing Humidity, Dry and Damp Rating |
Standards | CSA Certified, FCC Part 15 Class A, RoHS Compliant, UL E320395 | UPC | 196183649768 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |