Abbotsford
ykloti180w1250c2dimp6fs

ACUITY 285KE4 180W 120-277VAC FieldSET Series OTi Industrial LED Driver

Price $167.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:285KE4

Description

The FieldSET OTI 180W LED Driver is a programmable, dimmable LED driver that allows for in-field replacement of failed LED drivers in industrial and outdoor luminaires. This programmable driver is compatible with the FieldSET LED Driver Programming Tool which provides visual and audio feedback programming. FieldSET Programmer and Drivers are recognized as a 2024 BrightStar Award Honoree by LEDs Magazine.

Specifications

Brand Name Acuity Brands Sub Brand FieldSET®
Item Name LED Driver Type Dimmable
Input Voltage 277 - 480 VAC Output Voltage 70 - 210 VDC
Output Power 180 W Frequency Rating 50/60 Hz
Efficiency (%) >=92 Power Factor >95
Length 9.46 in Width 2.36 in
Height 1-1/2 in Temperature Rating -40 to 55 °C
Degree of Protection IP66 Environmental Conditions 95% Non-Condensing Humidity
Standards CSA Certified, RoHS Compliant, UL Listed UPC 197589740776

Packages

1 - UNIT - 1