ACUITY 2806X6 25W FieldSET™ Field-Programmable Indoor LED Driver
Description
The FIELDset OTI 25W LED Driver is a programmable, dimmable LED driver for in-field replacement of failed drivers in indoor luminaries. This programmable driver is compatible with the FIELDset LED Driver Programming Tool which provides visual and audio feedback programming. Features two housing options for compartment installation or on top of a junction box (J-Housing model). Replacement for indoor drivers. Compact enclosure. Programmable with the FieldSET LED driver handheld programming tool. 0-10V Dimming to 1%.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 0.28 A at 120 V, 0.12 A at 277 V |
Output Voltage | 8 - 55 VDC | Output Current | 150 - 1250 mA |
Output Power | 25 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=87% at 120 V, >=86% at 277 V | Power Factor | >0.9 |
Length | 4.2 in | Width | 2.4 in |
Height | 1.2 in | Temperature Rating | -30 to 50 °C |
Degree of Protection | IP20 | Environmental Conditions | 95% Non-Condensing Humidity, Dry and Damp Rating |
Standards | CSA Certified, FCC Part 15 Class A, RoHS Compliant, UL E320395 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |