Abbotsford
ykloti40wunv1a41dimfs

ACUITY 2806X9 40W FieldSET Field-Programmable Indoor LED Driver

Price $54.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2806X9

Description

The FieldSET OTI 40W LED Driver is a programmable, dimmable LED driver in-field replacement of failed LED drivers in indoor luminaries. This programmable driver is compatible with the FIELDset LED Driver Programming Tool which provides visual and audio feedback programming. Features two housing options for compartment installation or on top of a junction box (J-Housing model). Replacement for indoor drivers. Compact enclosure. Programmable with the FieldSET LED driver handheld programming tool. 0-10V Dimming to 1%.

Specifications

Brand Name eldoLED Sub Brand FieldSET®
Item Name LED Driver Type Constant Current, Field-Programmable, Indoor
Input Voltage 120 - 277 VAC Input Current 0.41 A at 120 V, 0.18 A at 277 V
Output Current 400 - 1400 mA Output Power 40 W
Frequency Rating 50/60 Hz Efficiency (%) >=87%
Power Factor >0.9 Length 4.3 in
Width 2.4 in Height 1.2 in
Temperature Rating -30 to 50 °C Degree of Protection IP20
Environmental Conditions 95% Non-Condensing Humidity, Dry and Damp Rating Standards CSA Certified, FCC Part 15 Class A, RoHS Compliant, UL E320395
UPC 196183325358

Packages

1 - UNIT - 1 20 - UNIT - 20