![ykloti50wunv1a41dim1fs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394670910.jpg?preset=medium)
ACUITY 2806WX 50W FieldSET Field-Programmable Indoor LED Driver
Description
The FieldSET OTi50W is an efficient, dimmable, linear LED driver for indoor applications. This programmable driver is compatible with the FieldSET LED Driver Programming Tool which provides visual and audible feedback programming. The FieldSET OTi50W is ideal for in-field programming and replacement. Intended for use in LED fixtures including 2x2, 2x4 troffers, linear, strip, and architectural fixtures. 50W Output. 0-10V Dimming with 1% Minimum Dim Level.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 0.52 A at 120 V, 0.23 A at 277 V |
Output Voltage | 10 - 55 VDC | Output Current | 400 - 1400 mA |
Output Power | 50 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=88% at 120 V, >=89% at 277 V | Power Factor | >0.9 |
Length | 11.02 in | Width | 1.15 in |
Height | 1 in | Temperature Rating | -30 to 50 °C |
Standards | UL E320395, IP20, FCC Part 15 Class A, RoHS Compliant |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |