
ACUITY 2806X3 85W FieldSET OTI Linear Driver
Description
The FieldSET OTI 85W is a programmable, dimmable LED driver for replacement of failed LED drivers in indoor luminaries. This programmable driver is compatible with the FIELDset LED Driver Programming Tool which provides visual and audio feedback programming. Replacement for indoor drivers. Linear enclosure. Programmable with the FieldSET LED driver handheld programming tool. 0-10V Dimming to 1%.
Specifications
Brand Name | eldoLED | Sub Brand | FieldSET® |
Item Name | LED Driver | Type | Constant Current, Field-Programmable, Indoor |
Input Voltage | 120 - 277 VAC | Input Current | 0.83 A at 120 V, 0.36 A at 277 V |
Output Voltage | 10 - 55 VDC | Output Current | 700 - 2300 mA |
Output Power | 85 W | Frequency Rating | 50/60 Hz |
Efficiency (%) | >=90% at 120 V, >=90% at 277 V | Power Factor | >0.9 |
Length | 16.73 in | Width | 1.15 in |
Height | 1 in | Temperature Rating | -40 to 55 °C |
Standards | UL E320395, IP20, FCC Part 15 Class A, RoHS Compliant | UPC | 196183325280 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |