![emr06jmlc272la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141306762.jpg?preset=medium)
ABB ELECTRIFICATION CANADA ULC 06JMLC27/2LA Emergi-Lite Emergency Battery Unit Steel 6 VDC, Wall Mount (2) 4 W MR16 LED Lamp heads Factory White
Description
Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 27W, Colour: factory white, 120VAC, self-powered, Lamp Type: MR16 LED, two lamps, Lamp Voltage: 6V, Lamp Wattage: 4W, Head Style: standard, line cord, Battery Run Time (Minimum): 30 minutes
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Emergency Battery Unit | Type | Battery Unit |
Input Voltage | 120 VAC | Output Voltage | 6 VDC |
Battery Type | Lead-Calcium | Housing Color | Factory White |
Dimensions | 12-3/4 in W x 9-1/2 in H | Mounting | Wall |
Lamp Type | (2) 4 W MR16 LED | Battery Run Time | 30 min |
Housing Material | Steel | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 782683420176 |
Packages
1 - UNIT - 1 |