Abbotsford
emr12del722q

EMERGI-LITE 12DEL72/2Q 12V 72W 120/347VAC DEL Series Double-Head Mini Halogen Thermoplastic Cube Unit

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:12DEL72/2Q

Description

The DEL Series unit blends seamlessly into any commercial building environment and is ideally suited for applications requiring a decorator design as well as protection against vandalism.SPECIFICATIONS:- Impact-resistant steel center cabinet contains the battery and charger - Frosted, polycarbonate light cubes protect light modules against vandalism while providing visual masking and light diffusion - Units can be wall or ceiling mounted - Maintenance-free, sealed lead calcium battery - Fully automatic, solid-state charger with low voltage battery disconnect, brownout protection, integral test switch and LED AC-On pilot lights - Also available as a remote fixture; see Remote Fixtures section of this catalogue - NEXUS compatible

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Fixture Type Central Battery, Decorator
Dimensions 30-3/4 in W x 4-1/2 in H Standards CSA Certified
Application For Institutional, Industrial, Commercial and Hospitality UPC 782683020604

Packages

1 - UNIT - 1