Abbotsford
emr12esl722m

EMERGI-LITE 12ESL72/2M 12V 72W 120/347VAC ESL Series Double-Head Mini Tungsten Battery Unit, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:12ESL72/2M
Documents Documents

Description

The ESL Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.SPECIFICATIONS:- Rugged steel cabinet with corrosion-resistant undercoating- Removable front panel on cabinet provides easy access and allows unit to be mounted at ceiling height- Solid-state pulse-type charger – current-limited, temperature-compensated, short-circuit proof and reverse-polarity protected.- Unit comes standard with electronic lockout and brownout circuits- Sealed dust-proof transfer relay, test switch and LED indicator lights- Long-life, maintenance-free lead acid battery- NEXUS compatible

Specifications

Brand Name ABB Item Name Emergency Battery Unit with Lamp
Type Battery Unit Input Voltage 120 - 347 VAC
Output Voltage 12 V Battery Type Lead
Housing Color White Mounting Ceiling, Surface
Series/Model ESL Lamp Type 72 W Mini Tungsten
Battery Run Time 30 minutes Housing Material Steel
Standards CSA Application Institutional, Industrial, Commercial, Hospitality
UPC 782683023704

Packages

1 - UNIT - 1