ABB 120-347VAC Emergi-Lite CMPB-E Series Miniature LED Battery Unit, White
Description
Plastic battery unit 3.6 volts with 2 watt LED heads,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 2000mAH,Lamps: 2 x 2W LED Max:27W,Emergency operation time: 2 hours
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | LED Battery Unit | Type | Miniature |
Battery Type | 2000 mAh Nickel-Cadmium | Dimensions | 10-1/8 in W x 3 in D x 4-1/2 in H |
Series/Model | CM-PB | Housing Material | Injection Molded Thermoplastic ABS |
Input Voltage | 120/347 VAC, 3.6 V Battery | Lamp Voltage | 1.6 W at 120 V, 1.8 W at 277 V, 2.4 W at 347 V |
Amperage Rating | 0.012 A at 120 V, 0.007 A at 277/347 V | Temperature Rating | 5 - 30 °C |
Standards | CSA C22.2 No. 141-15 | Application | For Damp Location |
UPC | 782683555595 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |