Abbotsford
emrcpro2nla

EMERGI-LITE CPRO-2N/LA 6V 36W 120/347VAC PROVIDER Series MR16 LED Standard Emergency Lighting System, White

Price $352.83 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CPRO-2N/LA
Documents Documents

Description

The Provider Series emergency lighting system has fully automatic equipment with two (2) emergency lighting heads. The emergency lighting heads require no tools for adjusting or aiming.SPECIFICATIONS:- Injection-molded, impact-, scratch- and corrosion-resistant thermoplastic with a snap-together design - Compact and versatile – unit measures only 11.75” x 5” and can be wall or ceiling mounted - Variety of lamp types including optional MR16 LED lamps with life expectancy of 50,000+ hours - Maintenance-free, long-life sealed Lead Calcium battery - Fast and easy installation - AC quick connect plug, battery knockout feature - Fully automatic, solid-state charger with low voltage battery disconnect, brownout protection, integral test switch and long-life LED AC-On pilot lights - Charger is temperature compensated and reverse polarity protected - NEXUS compatible (For more information, please consult your sales representative) - Meets or exceeds CSA 22.2 No.141 - Optional ceiling mount includes safety wire pre-machined housing to receive a securement screw

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Fixture with 2 Head Type Battery Unit
Dimensions 11-3/4 in W x 5 in H Includes Lamp Included
Standards CSA Certified Application Institutional, Commercial, Hospitality
UPC 782683458438

Packages

1 - UNIT - 1
Customers who bought this item also bought