Abbotsford
emrecsb6

EMERGI-LITE ECSB-6 6W 120/277VAC ECSB Series Double-Head Miniature LED Battery Unit

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:ECSB-6

Description

PRODUCT FEATURES:- Fully adjustable LED glare-free lens - 3.6V 1W long life LED light source, 6000K - Remote capacity for one dedicated remote head (ECSRD only). - Dual voltage input capability 120/277VAC - Automatic, temperature compensated, pulse type charger - Low voltage disconnect prevents over discharge of battery - Automatic brownout protection - Sealed maintenance-free 3.6V - Nickel-Metal Hydride battery offering 90 minutes of - emergency lighting - Battery lock-out prevents discharge during installation - Red LED charger monitor - Momentary test switch allows for quick operational check - Injection-molded thermoplastic ABS housing - Rear keyhole slots and universal knock-outs to mount - to any standard 4” junction box - Fast and easy installation with - snap-together design - Ceiling or wall mount installation - Meets CSA C22.2 no.141-10 - Comes standard with one (1) year warranty

Specifications

Brand Name ABB UPC 782683470140

Packages

1 - UNIT - 1 12 - UNIT = 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok