
STANDARD PRODUCTS 57337 12V 7.2AH Rechargeable Battery
Description
STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Rechargeable Battery | Type | Dry |
Chemical System | Sealed Lead Acid | Nominal Voltage | 12 V |
Nominal Capacity | 7200 mAh | DLC | N |
Dimensions | 151 mm L x 65 mm W x 101 mm H | Application | For EX-Applications |
UPC | 069549573376 |
Packages
1 - UNIT - 1 |