
STANDARD PRODUCTS 57339 6V 12AH Standard Rechargeable Battery
Description
STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Rechargeable Battery | Type | Dry |
Chemical System | Sealed Lead Acid | Nominal Voltage | 6 V |
Nominal Capacity | 12000 mAh | DLC | N |
Dimensions | 151 mm L x 51 mm W x 100 mm H | Application | For EX-Applications |
UPC | 069549573390 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 |