
STANDARD PRODUCTS 57338 6V 5AH Rechargeable Battery,
Description
STANDARD® offers a wide range of sockets and accessories products to meet your needs, such as adaptor and extensions, batteries, connectors, starters and tapes. Browse our brochure to learn more about our entire sockets and accessories product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Rechargeable Battery | Type | Dry |
Chemical System | Sealed Lead Acid | Nominal Voltage | 6 V |
Nominal Capacity | 5000 mAh | DLC | N |
Dimensions | 70 mm L x 47 mm W x 107 mm H | Application | For EX-Applications |
UPC | 069549573383 |
Packages
1 - UNIT - 1 |