
THOMAS & BETTS. GR12A802LD7W 80W 12V 120/347VAC GRANDE Series Single Head 4W MR16 LED Thermoplastic Battery Unit, White
Description
Battery Unit, Battery Type: lead-calcium, 120/347VAC, Battery Wattage: 80W, self-powered, Colour: factory white, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, wall mount, Head Style: shielded, Battery Run Time: 30 minutes
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Fixture with 2 Head | Type | NP |
Dimensions | 12-1/4 in W x 10-5/8 in H | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616268496 |
Packages
1 - UNIT - 1 |