THOMAS & BETTS. GRA402M10W 40W 6V 120/347VAC GRANDE Series Double Head 10W MR16 Halogen Thermoplastic Battery Unit, White
Description
PRODUCT FEATURES:• Designed with aesthetics, ease of installation and performance in mind• Simple, compact and contemporary design• Wall-mount, ceiling-mount flat or pendant installation• Two-piece housing of injection-molded thermoplastic• Two MR16 halogen or LED lamps, shielded by clear polycarbonate covers• Sealed, maintenance-free, Lead-Calcium battery• Dual voltage input: 120/347VAC.• Up to 150W of total battery capacity• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Fixture with 2 Head | Type | Central Battery |
Dimensions | 12-1/4 in W x 10-5/8 in H | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616260902 |
Packages
1 - UNIT - 1 |