![lumrg12s110eat](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147212681.jpg?preset=medium)
THOMAS & BETTS. RG12S110EAT 110W 12V 120-347VAC RG12S-E Series High Capacity Combination Unit (Auto-Test), White
Description
PRODUCT FEATURES:• Standard 120/347Vac input• Wide range of lamp heads available• Solid-state pulse-type charger standard• Sealed dust-proof transfer relay• Auto-diagnostic charger available (110W only)• Meets or exceeds CSA 22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Combination Unit | Type | Exit Combination Unit |
Dimensions | 16-1/8 in W x 16-1/8 in H | Standards | CSA Certified |
Application | Institutional, Industrial, Commercial | UPC | 624616217616 |
Packages
1 - UNIT - 1 |