THOMAS & BETTS. RG12S144DT2LHQ12WAT 144W 12V 120-347VAC RGS Series Double Head 12W Large Halogen Battery Unit (Auto-Test), White
Description
RG12S series high capacity combo unit. It has high capacity battery unit. It has high quality steel enclosure with corrosion resistant undercoating. It is fully C860 approved “Exit” legend illuminated with AlInGaP LEDs. It has long life, maintenance free lead acid battery. It has sealed dust-proof transfer relay. It is solid state pulse type charger standard.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Battery Unit with 2 Head | Type | Industrial DT, Central, Automatic Self-Test |
Dimensions | 37.7 mm L x 26.7 mm W x 9.2 mm H | Standards | CSA Certified |
Application | For Industrial Facilities Where Equipment is Exposed to Dust, Water, Oil or Corrosive Substances | UPC | 624616257322 |
Packages
1 - UNIT - 1 |