
ABB RGC442LD1AT 44W 6V 2-Lamp Steel Battery Unit, White
Description
Battery Unit, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 44W, self-powered, Colour: factory white, 120VAC, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 6V, Lamp Wattage: 4W, auto-diagnostics, audible, line cord, Head Style: standard, Battery Run Time: 30 minutes
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Battery Unit | Type | Lead-calcium |
Nominal Voltage | 120/6 VAC/VDC | Battery Burn Time | 30 min |
Dimensions | 12-3/4 in W x 9-1/8 in H | Standards | CSA Certified |
Application | For Institutional, Commercial, Hospitality | UPC | 624616300660 |
Packages
1 - UNIT - 1 |