Abbotsford
lumrgc72

THOMAS & BETTS. RGC72 72W 6V RGC Series No Heads Steel Battery Unit, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGC72
Documents Documents

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Lighting Fixture Type Central Battery
Dimensions 232 mm L x 231 mm W x 84 mm H Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616185397

Packages

1 - UNIT - 1