![lumrgnx362m10wbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/418571989.jpg?preset=medium)
THOMAS & BETTS. RGNX362M10WBK 2 Head 10W Nema 4X 347V LUMACELL Halogen Battery Unit Emergency Light, Black
Description
LUMACELL® RG-NX Series NEMA-4X certified battery unit. Delivers great pathway illumination up to 70 feet, center-to-center. Comes standard with non-audible advanced diagnostic, 10 minute time delay and lamp disconnect. Micro-controller diagnostic system tests, detects and indicates battery, charger circuitry or MR16 lamp failures. Non intrusive magnetic test switch. Long-life, maintenance-free sealed lead-acid battery.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Battery Unit | Type | Central |
Dimensions | 451 mm L x 146 mm W x 178 mm H | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616191169 |
Packages
1 - UNIT - 1 |