
THOMAS & BETTS. RGS108 108W 6V 120/347VAC RGS Series No Heads Battery Unit, White
Description
The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Battery Unit | Type | Central |
Dimensions | 13-1/4 in W x 16-1/2 in H | Standards | CSA Certified |
Application | For Institutional, Industrial, Commercial and Hospitality | UPC | 624616089107 |
Packages
1 - UNIT - 1 |