T&B RGS36PPAT BATTERY PACK 36W 6V 120V
Description
The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. Rugged steel cabinet with corrosion-resistant undercoating. Removable front panel on cabinet provides easy access and allows the unit to be mounted at ceiling height. Solid-state pulse-type charger - current-limited, temperature compensated, short-circuit proof and reverse-polarity protected. Unit comes standard with electronic lockout and brownout circuits. Sealed dust-proof transfer relay, test switch and LED indicator lights. Long-life, maintenance-free Lead-Acid battery. Standard 120/347VAC input voltage with line cord kit. Auto-testing capabilities (specific load requirements). Meets exceeds CSA C22.2 No. 141-15.
Packages
1 - UNIT - 1 |