THOMAS & BETTS. RGS72DTF2LH9W 72W 6V 120/347VAC RGS Series Double-Head 9W Large Tungsten Wedge Base Battery Unit, White
Description
The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Battery Unit | Type | Double, Central |
Dimensions | 419 mm H x 337 mm L x 92 mm W | Standards | CSA Certified |
Application | Institutional, Industrial, Commercial | UPC | 624616257858 |
Packages
1 - UNIT - 1 |