Abbotsford
stnsla0603600

STANPRO SLA06036-00 36W 6VDC 120/347VAC SLA Series No Heads Commercial Steel Battery Unit, White

Price $180.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA06036-00
Documents Documents

Description

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Battery Unit without Head
Type Low Voltage, Regular Dimensions 12-1/4 in W x 2.975 in D x 4.9 in H
Standards CSA Certified to C22.2 #141-15, ICES-005 Application For Provide Efficient and Reliable Emergency Lighting and for Commercial Use
UPC 874046005043

Packages

1 - UNIT - 1