![stnsla1203600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447786376.jpg?preset=medium)
STANPRO SLA12036-00 36W 12VDC 120/347VAC SLA Series No Heads Commercial Steel Battery Unit, White
Description
The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit |
Input Voltage | 120/347 V | Output Voltage | 12 VDC |
VA Rating | 36 W | Battery Type | Lead-Acid |
Housing Finish | Powder Coated | Housing Color | White |
Dimensions | 12-1/4 in L x 2.975 in W x 4.95 in H | Emergency Illumination Time | 30 min |
Mounting | Knockout/Keyhole | Series/Model | SLA |
Battery Run Time | 36 min | Housing Material | Steel |
Standards | CSA Certified to C22.2 #141-15, Meets Requirements of ICES-005 | Application | For Commercial use |
Packages
1 - UNIT - 1 |