STANPRO SLA12036-2N09T 36W 12VDC SLA Series Commercial Steel Battery Unit with 2 PAR18 Lamps, White
Description
The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Lighting Fixture |
Type | Rechargeable | Dimensions | 12 in W x 2.975 in D x 5-7/8 in H |
Standards | CSA Certified, UL Listed | UPC | 874046005027 |
Packages
1 - UNIT - 1 |