![stnsla1l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199019539.jpg?preset=medium)
STANPRO SLA-1L 27W 6VDC Double-Head EASY OUT Steel Battery Unit. White
Description
The commercial SLA-1L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Pack with 2 Head |
Input Voltage | 120 - 347 VAC | Output Voltage | 6 VDC |
VA Rating | 27 W | Battery Type | Sealed Lead-Acid |
Housing Color | White | Dimensions | 12-1/4 in W x 2.975 in D x 4.9 in H |
Mounting | Universal | Lamp Type | PAR18 LED |
Housing Material | Steel | Warranty | 1 yr |
Standards | CSA Certified to C22.2 #141-15, UL Listed | UPC | 069549006089 |
Packages
1 - UNIT - 1 | 5 - CASE - (5) |