Abbotsford
stnslb120722n9t

STANPRO 72W 12V Double-Head SLB Series Steel Battery Unit

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLB12072-2N9T

Description

The SLB unit is a completely self-contained emergency light, made for use on 120 or 347 volt circuits. A maintenance free, sealed lead acid battery is included with the unit, which will provide the specified wattage for 30 minutes duration. A universal key hole mounting pattern is stamped into the back of the unit as well as conduit knockouts. White finish is standard, and custom colors are optional.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit with 2 Head
Type Self-Contained, Peripheral (Individual), Test Button Dimensions 254 mm L x 228.6 mm W x 83.49 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok