
STANPRO 100W 12VDC SLB Series Steel Battery Unit, White
Description
The SLB series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLB presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLB can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit |
Type | Peripheral (Individual Battery) | Output Voltage | 12 V |
Battery Type | Lead-Acid | Housing Color | White |
Dimensions | 254 mm L x 228.6 mm W x 83.49 mm H | Mounting | Ceiling/Surface |
Lamp Type | 100 W Halogen (Lamp Included) | Housing Material | Steel |
Packages
1 - UNIT - 1 |