
STANPRO SLC12200-00 200W 120/347VAC 12VDC SLC Series Steel Battery Unit, White
Description
The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit |
Type | Peripheral (Individual Battery) | Output Voltage | 12 V |
Battery Type | Lead-Acid | Housing Color | White |
Dimensions | 361.95 mm L x 108.25 mm W x 257.17 mm H | Mounting | Ceiling/Surface |
Lamp Type | 200 W Halogen (Lamp Included) | Housing Material | Steel |
Packages
1 - UNIT - 1 |