
STANPRO 360W 12V 120-347V 2-Head SLC Series Commercial Steel Battery Unit, White
Description
The SLC series of commercial steel battery units from Stanpro is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Standard Products | Item Name | Emergency Battery Unit |
Type | High Efficiency, Precision Control Charging System, Rapid Recovery | Input Voltage | 120 - 347 VAC |
Output Voltage | 12 VDC | Battery Type | Lead Acid |
Housing Finish | Powder Coated | Housing Color | White |
Dimensions | 14.625 in L x 12.9 in W x 8.524 in D | Emergency Illumination Time | 30 min |
Mounting | Top Head | Series/Model | SLC |
Lamp Type | LED | Battery Run Time | 30 min |
Housing Material | Steel | Includes | (2) PAR18 Small Style 3 W LED Head |
Standards | CSA C22.2 No.141-15, Meets Requirements of ICES-005 | Application | For Commercial Application |
UPC | 069549006010 |
Packages
1 - UNIT - 1 |